This product requires certification to purchase.

250 ft. Trimmer Line

Milwaukee®

250 ft. Trimmer Line

  • Fast #
  • Part #M49162713
  • Item #7247422
  • Manufacturer Part #49-16-2713
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

250 ft. Trimmer Line

  • Fast #
  • Part #M49162713
  • Item #7247422
  • Manufacturer Part #49-16-2713
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 540
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Longer life
  • Greater cutting power
  • Longer run-time
  • Twisted design for longer life
  • Requires Certification

Specifications

Application:
Landscaping
Brand Model Compatibility:
3046-20 M18 FUEL™ STRING TRIMMER, 3016-20ST M18 FEL™ GEN 2 QUIK-LOK™ STRING TRIMMER, & 3006-20 M18 FUEL™ DUAL BATTERY STRING TRIMMER
Diameter:
1/100
Height:
2-1/20
Length:
7-3/5
Material:
Plastic
Material Type:
Polymer
Tool Type:
Trimmer Line
UPC:
045242493913
Weight:
0.97
Width:
8-1/20