This product requires certification to purchase.

25MM Camera Head Replacement Kit for M18 Modular Pipeline Inspection System

Milwaukee®

25MM Camera Head Replacement Kit for M18 Modular Pipeline Inspection System

  • Fast #
  • Part #M48533973
  • Item #10674141
  • Manufacturer Part #48-53-3973
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

25MM Camera Head Replacement Kit for M18 Modular Pipeline Inspection System

  • Fast #
  • Part #M48533973
  • Item #10674141
  • Manufacturer Part #48-53-3973
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 14
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Compatible with M18™ Modular Pipeline Inspection Stiff Reels
  • HDR (High Dynamic Range) delivers clearest image
  • Pitch sensing delivers easier diagnosis and more effective reporting
  • Self-leveling for an always upright image
  • Sapphire crystal camera lens for maximum durability
  • Bright and uniform LEDs for maximum visibility and color accuracy
  • Requires Certification

Documents


Specifications

Application:
Pipe, Inspection
Brand Model Compatibility:
M18™ Modular Pipeline Inspection Stiff Reels
Color Finish Name:
Silver
Height:
2-1/2 in
Length:
7-1/2 in
Material:
Stainless Steel
Number of Tools Included:
1
Pipe Capacity:
12 in
Portable:
Yes
Power Source:
Cordless
Smart Home Enabled:
No
Tool Type:
Inspection System
UPC:
045242260621
Weight:
0.5 lb
Width:
5-3/10 in