This product requires certification to purchase.

27-1/4 x 2 in. 1680D Ballistic Nylon Case for TRAPSNAKE™ Urinal Augers

Milwaukee®

27-1/4 x 2 in. 1680D Ballistic Nylon Case for TRAPSNAKE™ Urinal Augers

  • Fast #
  • Part #M48222577
  • Item #7740384
  • Manufacturer Part #48-22-2577
4 out of 5 Customer Rating
Brand image
Milwaukee®

27-1/4 x 2 in. 1680D Ballistic Nylon Case for TRAPSNAKE™ Urinal Augers

  • Fast #
  • Part #M48222577
  • Item #7740384
  • Manufacturer Part #48-22-2577
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Discontinued
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Compatible with TRAPSNAKE™ Urinal Augers
  • Also Compatible with Other Brand Urinal Augers
  • Contain The Mess
  • Carry Handles
  • Hang Hook
  • Vent Holes
  • 1680D Ballistic Material
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
TRAPSNAKE™ Urinal Augers
Color Finish Category:
Reds
Color Finish Name:
Red, Black
Depth:
2
Height:
8-3/4
Length:
27-1/4
Material:
Plastic
Material Type:
1680D Ballistic Nylon
Number of Compartments:
1
Number of Tools Included:
1
Origin:
Global
Tool Storage Type:
Tool Case
Tool Type:
Urinal Auger Case
UL Listed:
No
UPC:
045242535309
Weight:
0.95
Width:
2