28OZ DEAD BLOW HAMMER
28OZ DEAD BLOW HAMMER
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 12 Pallet: 720-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High Impact: Optimized Handle
- Precision Balanced Design
- 28oz Dead Blow Hammer
- Most durable steel reinforced handle
- Over mold handle for greater comfort and grip
- Most Durable Grip
- Handle grip resistant to peeling when exposed to solvents
- 28oz Head Weight
- 10" Handle Length
- Mechanics Hand Tools Lifetime Guarantee
Documents
Specifications
- Color Finish Name:
- Red, Black
- Hammer Type:
- Dead Blow
- Handle Length (in):
- 10
- Handle Material:
- Alloy Steel
- Head Material:
- Alloy
- Head Weight:
- 28
- Height:
- 13-11/100
- Length:
- 1-49/50
- Material:
- Alloy Steel
- Number of Tools Included:
- 1
- Replacement Head:
- No
- Tool Type:
- Hammer
- Type:
- M48229150
- UPC:
- 045242664399
- Weight:
- 2.06
- Width:
- 3-49/50