29PC THUNDERBOLT TITANIUM DRILL BIT SET
29PC THUNDERBOLT TITANIUM DRILL BIT SET
Package Quantity Info:
Each: 1 Case: 10-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Longer life: titanium coating reduces heat build-up for up to 3X longer life
- Extreme durability: thicker web provides greater strength
- Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
- Corrosion resistant: titanium coating keeps the bit sharp and provides added protection from heat build-up
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 9/64 in, 9/32 in, 7/64 in 7/32 in, 7/16 in, 5/64 in, 5/32 in, 5/16 in, 31/64 in, 3/8 in, 3/32 in, 3/16 in, 29/64 in, 27/64 in, 25/64 in, 23/64 in, 21/64 in, 19/64 in, 17/64 in, 15/64 in, 15/32 in, 13/64 in, 13/32 in, 11/64 in, 11/32 in, 1/8 in, 1/4 in
- Bit Sizes:
- Various
- Color Finish Name:
- Silver
- Depth:
- 10-7/20 in
- Drill Bit Type:
- Jobber
- Height:
- 2-7/10 in
- Length:
- 10-7/20 in
- Material:
- Titanium
- Number of Pieces:
- 29 Piece
- Package Quantity:
- Piece of 29
- Shank Size:
- 1/4 in
- Tool Type:
- Drill Bit Set
- UPC:
- 045242186891
- Weight:
- 3.18 lb
- Width:
- 9-9/10 in