This product requires certification to purchase.

2PC 11-IN-1 MULTI-BIT SCREWDRIVER AND 6-IN-1 STUBBY MULTI-BIT SCREWDRIVER

Milwaukee®

2PC 11-IN-1 MULTI-BIT SCREWDRIVER AND 6-IN-1 STUBBY MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222763
  • Item #11752376
  • Manufacturer Part #48-22-2763
5 out of 5 Customer Rating
Brand image
Milwaukee®

2PC 11-IN-1 MULTI-BIT SCREWDRIVER AND 6-IN-1 STUBBY MULTI-BIT SCREWDRIVER

  • Fast #
  • Part #M48222763
  • Item #11752376
  • Manufacturer Part #48-22-2763
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 11-IN-1 & 6-IN-1
  • Better Access: 3" Length (6in1 Only)
  • Comfortable Tri-Lobe Handles
  • Anti-Peel Grip
  • Loop Maker (11in1 Only)
  • Easy access bits: double-ended bits with storage in shank
  • Included Bits: PH1, PH2, SL1/4", SL3/16", SQ1, SQ2, T10, T15
  • Included Nut Drivers: 1/4", 5/16", 3/8"
  • Limited Lifetime Warranty
  • Requires Certification

Documents


Specifications

Bit Sizes:
Phillips 1;Phillips 2;Slotted 3/16";Slotted 1/4";Square 1;Square 2;TORX 10;TORX 15
Color Finish Category:
Reds
Color Finish Name:
Red
Drive Type:
Phillips, Slotted, Square
Handle Length (in):
4-1/2
Handle Type:
Tri-Lobe
Height:
1-1/2
Length:
9-4/5
Material:
Plastic
Multi-Purpose:
11-in-1
Number of Pieces:
2 Piece
Number of Tools Included:
2
Shaft Length:
1-9/10
Shank Size:
1-9/10
Tool Type:
Screwdriver
Type:
M48222763
Weight:
0.60
Width:
3-4/5