2PC 20 VERT TRACK F/ PACKOUT SHLV
PACKOUT™ 2PC 20 VERT TRACK F/ PACKOUT SHLV
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 10 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy Duty Steel Construction
- Rust Resistant
- (5) E-Track Mounting Slots Per Piece
- 20" Length
- 3.5" Width
- Includes (2) Pieces of E-Track
- Designed for use in shops, in transit, or on site
- For use with PACKOUT™ Racking Shelves
- Durable Powder Coated Finish
Specifications
- Application:
- Shelving
- Brand Model Compatibility:
- PACKOUT™
- Collection:
- PACKOUT™
- Color Finish Name:
- Black
- Height:
- 3/5
- Length:
- 20
- Material:
- Polypropylene
- Number of Pieces:
- 2 Piece
- Product Type:
- E-Track
- Type:
- M48228482
- UPC:
- 045242571864
- Weight:
- 3.62
- Width:
- 3-1/2