This product requires certification to purchase.

2Pc Cushion Grip Screwdriver Set Usa

Milwaukee®

2Pc Cushion Grip Screwdriver Set Usa

  • Fast #
  • Part #MMT2002
  • Item #10852092
  • Manufacturer Part #MT200-2
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

2Pc Cushion Grip Screwdriver Set Usa

  • Fast #
  • Part #MMT2002
  • Item #10852092
  • Manufacturer Part #MT200-2
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Precise Fit – Reduces Stripping
  • Anti-Slip Tip – Laser Etched
  • Long Lasting – High Strength, Boron-Infused Steel
  • Comfortable, Cushion Grip Handle
  • Visible ID Markings
  • Precision Control Knurled Shank (select models)
  • Wrench Ready Bolster (select models)
  • Includes: #2 Phillips x 4”, 1/4" SL x 4"
  • Available Tip Types: Phillips, and Slotted
  • Available Shank Lengths: 4-inch and 6-inch
  • Requires Certification
Dimensions & Measurements
Bit Sizes
#2;1/4 in
Height
10-31/50 in
Length
3-63/100 in
Number of Pieces
2 Piece
Shaft Length
4 in
Shaft Size
4 in
Weight
0.44 lb
Width
1-1/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black, Red
Drive Size
#2;1/4 in
Handle Type
Cushion Grip
Magnetic
No
Material
Metal, Plastic
Number of Tools Included
1
Shank Style
Round
Tool Type
Driver Kit
Electrical & Operational Information
Drive Type
Phillips, Slotted
Warranty & Product Information
Type
MMT2002
UL Listed
No
UPC
452422493982