2PK 1IN IMPCT BIT T10
2PK 1IN IMPCT BIT T10
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 120 Pallet: 26400-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
- Application:
- Drilling
- Bit Sizes:
- T1
- Color Finish Name:
- Silver
- Depth:
- 1-9/10
- Drill Bit Type:
- Screw Machine
- Height:
- 3/10
- Length:
- 1-9/10
- Material:
- Steel, Alloy Steel
- Package Quantity:
- Pack of 2
- Tool Type:
- Bit
- Type:
- M48324427
- UPC:
- 045242487653
- Weight:
- 0.025
- Width:
- 4-3/4