3/4 ALUMINUM CONDUIT BENDER
3/4 ALUMINUM CONDUIT BENDER
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 84-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High Contrast Markings
- Reinforced Hook and Pedal
- Secure Double Bolted Handle
- Most Bending References
Specifications
- Application:
- Hand Tools
- Color Finish Name:
- Red, Black
- Height:
- 2
- Length:
- 39
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hand Tool
- Type:
- M48224071
- UPC:
- 045242002498
- Weight:
- 7.86
- Width:
- 10