This product requires certification to purchase.

3/4 HEX DEMO 12 FLAT CHISEL

Milwaukee®

3/4 HEX DEMO 12 FLAT CHISEL

  • Fast #
  • Part #M48623010
  • Item #905959
  • Manufacturer Part #48-62-3010
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

3/4 HEX DEMO 12 FLAT CHISEL

  • Fast #
  • Part #M48623010
  • Item #905959
  • Manufacturer Part #48-62-3010
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Flat chisel
  • 3/4 in. hex shank
  • 12 in. overall length
  • Made from forged high grade steel
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
3/4 in
Bit Length:
12
Color Finish Name:
Silver
Drill Bit Type:
Chisel
Height:
1-71/100
Length:
1-71/100
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Style:
Hex
Tool Type:
Flat Chisel
Type:
FFPPC24P
UPC:
045242153107
Weight:
1.62
Width:
12