This product requires certification to purchase.

3/4 in. Keyed 1 Piece

Milwaukee®

3/4 in. Keyed 1 Piece

  • Fast #
  • Part #M48663080
  • Item #3646
  • Manufacturer Part #48-66-3080
4.2 out of 5 Customer Rating
Brand image
Milwaukee®

3/4 in. Keyed 1 Piece

  • Fast #
  • Part #M48663080
  • Item #3646
  • Manufacturer Part #48-66-3080
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 775
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with chucks 48-66-0240, 48-66-0805 and 48-66-0806
  • Use with key holder 48-66-4040
  • For cordless tools
  • Easy replacement
  • 5 Year warranty
  • Since its founding in 1924, Milwaukee has focused on a single vision: To produce the best heavy-duty electric power tools and accessories available to the professional user
  • Today, the Milwaukee name stands for the highest quality, durable and reliable professional tools money can buy
  • Requires Certification

Specifications

Chuck Size:
3/4 in
Chuck Type:
Keyed
Color Finish Name:
Silver
Height:
13/20 in
Length:
2-3/4 in
Material:
Steel
Number of Pieces:
1 Piece
Tool Type:
Chuck Key
UPC:
045242157303
Weight:
0.115 lb
Width:
5-17/20 in