3/4 in. Trim Square
3/4 in. Trim Square
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 35% more compact
- High visibility laser etched
- 1/4 in. & 3/8 in. dual reference heel
- Precision scribe notches at 1/8 in. increments
- Precision machined extruded aluminum
- Limited lifetime warranty
- Made in USA
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- GSA Approved:
- No
- Height:
- 4-1/2 in
- Length:
- 3/4 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Size:
- 3/4 in x 4-3/4 in
- Tool Type:
- Trim Square
- UPC:
- 045242560363
- Weight:
- 0.231 lb
- Width:
- 4-3/4 in