This product requires certification to purchase.

3/4 x 1/4 in. Hex Drill Bit 1-Piece

Milwaukee®

3/4 x 1/4 in. Hex Drill Bit 1-Piece

  • Fast #
  • Part #M48270185
  • Item #3581363
  • Manufacturer Part #48-27-0185
5 out of 5 Customer Rating
Brand image
Milwaukee®

3/4 x 1/4 in. Hex Drill Bit 1-Piece

  • Fast #
  • Part #M48270185
  • Item #3581363
  • Manufacturer Part #48-27-0185
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 6 Pallet: 6480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Economical: Drill point and cutting edges can be resharpened for long life
  • Versatile: Ideal for boring small holes in wood, plastic, plywood, and formica
  • Clean holes: Heat-treated carbon steel lets you bore clean holes quickly
  • Requires Certification

Documents

Dimensions & Measurements
Bit Diameter(s) (In)
3/4 in
Length
16 in
Number of Pieces
1 Piece
Shank Size
1/4 in
Characteristics & Features
Material
Carbon Steel
Shank Style
Hex
Warranty & Product Information
UPC
045242119813