This product requires certification to purchase.

3/4 X 1-1/2 SINGLE STRUT SHEARING DIES

Milwaukee®

3/4 X 1-1/2 SINGLE STRUT SHEARING DIES

  • Fast #
  • Part #M49161234
  • Item #11457618
  • Manufacturer Part #49-16-1234
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

3/4 X 1-1/2 SINGLE STRUT SHEARING DIES

  • Fast #
  • Part #M49161234
  • Item #11457618
  • Manufacturer Part #49-16-1234
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Exclusively compatible with M18™ FORCELOGIC™ Single Channel Strut Shear
  • Accurate and consistent cuts every time.
  • Up to 10,000 Shears per die set
  • No exposed blades
  • Tool-free die changes
  • For up to 12ga. 3/4" x 1 1/2" strut
  • Laser etched markings for easy size identification & tool installation
  • Not for use in stainless steel strut
  • Available in sizes 1-1/2" and 3/4"
  • Requires Certification

Specifications

Fitting Size 1:
3/4
Fitting Size 2:
1-1/2
Fitting Sizes:
3/4 in x 1-1/2 in
Length:
3-11/100
Product Type:
Die
Type:
M49161234
UPC:
452423462338