3/4 x 1 in. Core Bit 1 Piece
3/4 x 1 in. Core Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Thin wall design
- 1 in. diameter
- Usable cutting depth 2-13/16 in.
- Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3555, 48-03-3561)
- Use with 7-1/2 in. extension 48-95-6075
- Use with guide plate 48-2-6156 and centering pin 48-2-6155
- Includes core body with guide plate & centering pin
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Depth:
- 1
- Diameter:
- 1
- Drill Bit Type:
- Core
- Height:
- 5-7/10
- Length:
- 7
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/4
- Tool Type:
- Core Bit
- UPC:
- 045242105007
- Weight:
- 0.42
- Width:
- 1-53/100