3/8 -16 NC STRAIGHT FLUTE PLUG TAP & 5/16 DRILL BIT
3/8 -16 NC STRAIGHT FLUTE PLUG TAP & 5/16 DRILL BIT
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Precision machined for creating and repairing clean, accurate threads
- High Carbon Steel for durability
- Long lasting laser etch for the clearest markings
- Black Oxide coating for corrosion resistance
- Straight flute tap style designed for the most common threading applications
- Square shanked tap is compatible with all standard tap handles or tap wrenches
- Includes accompanying drill bit for pre-drilling holes
- Designed for use in metal materials including brass, aluminum, mild steel, and more
- Hand taps are not recommended for use with power tools
- Drill bit is designed for use with Drill Drivers
Documents
Specifications
- Application:
- Drilling
- Bit Length:
- 6-3/4
- Bit Sizes:
- 3/8-16 NC
- Coating:
- Black Oxide
- Color Finish Name:
- Black
- Depth:
- 6-3/4
- Drill Bit Type:
- Plug Tap
- ISO:
- No
- Length:
- 6-3/4
- Magnetic:
- No
- Material:
- High Carbon Steel
- Number of Pieces:
- 2 Piece
- Shank Size:
- 1/4
- Type:
- M49575548
- UL Listed:
- No
- UPC:
- 045242779727
- Weight:
- 0.13