This product requires certification to purchase.

3/8 DRV 1/4 DRV RED

Milwaukee®

3/8 DRV 1/4 DRV RED

  • Fast #
  • Part #M49666722
  • Item #9381052
  • Manufacturer Part #49-66-6722
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

3/8 DRV 1/4 DRV RED

  • Fast #
  • Part #M49666722
  • Item #9381052
  • Manufacturer Part #49-66-6722
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 360
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Optimized for use with 3/8" drive impact wrenches and ratchets
  • Laser etched markings for easy identification
  • Dual hole design and groove for easier attachment
  • Meets ASME Industry Standards
  • Laser etched part number
  • Ball detent design for superior impact socket retention
  • 3/8" drive -<gt/> 1/4" drive impact socket reducer
  • Optimized for use with 1/4" drive impact sockets
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/8 in
Bit Sizes:
1/4 in
Material:
Forged Steel
Number of Pieces:
1 Piece
Shank Style:
Square
Type:
M49666722
UPC:
045242581351