This product requires certification to purchase.

3/8 in 1/2 in Bolt Cutter

Milwaukee®

3/8 in 1/2 in Bolt Cutter

  • Fast #
  • Part #M48224114
  • Item #7374343
  • Manufacturer Part #48-22-4114
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

3/8 in 1/2 in Bolt Cutter

  • Fast #
  • Part #M48224114
  • Item #7374343
  • Manufacturer Part #48-22-4114
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 480
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • POWERMOVE™ Extendable handles
  • Forged steel blades for longer life
  • Bolt lock prevents loosening
  • Adjustable blades
  • Comfort grip
  • Lanyard holes
  • Max cut capacity 5/16 in.
  • Max hardness 48RHC
  • Requires Certification

Specifications

Application:
Cutting
Blade Material:
Forged Steel
Color Finish Name:
Black, Red
Cutting Capacity:
3/8 in
Handle Length (in):
11-4/5
Handle Material:
Steel
Height:
15-1/2
Jaw Capacity (in):
0.5 in
Length:
1-3/10
Tool Type:
Bolt Cutter
UPC:
045242486496
Weight:
2.3
Width:
5-1/5