3-1/2 in. Drill Bit
3-1/2 in. Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long life in cured concrete with hard aggregate and medium steel reinforcement
- Threaded cap allows for bit extension
- V-shaped turbo segment provides faster cutting action
- 15 in. drilling depth
- Designed to be used wet
- 1-1/4 in. 7 thread
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3-1/2 in
- Bit Sizes:
- 1-1/4 in
- Coating:
- Diamond
- Depth:
- 18-3/5 in
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 15 in
- Height:
- 4-2/5 in
- Length:
- 18-3/5 in
- Material:
- Diamond
- Number of Pieces:
- 1 Piece
- RPM:
- 8
- Tool Type:
- Drill Bit
- UPC:
- 452423574130
- Weight:
- 5.755 lb
- Width:
- 4-1/2 in