3-1/2 ONE-PIECE CARBIDE HOLE CUTTER
3-1/2 ONE-PIECE CARBIDE HOLE CUTTER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated rapid stop brake stops all accessories in 2 seconds or less
- Powerful 11A, 1,400 MWO motor provides power for industrial users
- Grip circumference measuring a full 2 in. less than the competition provides more control and less fatigue
- Lanyard-ready with integrated lanyard loop
- 100% Tool-free design allows users to change all accessories without the need of a tool
- Milwaukee electronic overload protection maximizes motor life
- Electronic clutch extends tool life and helps prevent bind-up
- Tool delivers up to 3x more durability and up to 50% more power than the competition
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 3-1/2 in
- Color Finish Name:
- Silver
- Depth:
- 3-1/2
- Diameter:
- 1/4
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 3/16 in
- Height:
- 3-1/4
- Length:
- 3-1/2
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Size:
- 1/2
- Shank Style:
- 3-Flat
- Tool Type:
- Cutter
- Type:
- M49578645
- UPC:
- 045242604753
- Weight:
- 0.712
- Width:
- 3-1/2