3-1/8 8TPI U-SHANK WOOD HIGH CARBON STEEL JIG SAW BLADES 5 PK
3-1/8 8TPI U-SHANK WOOD HIGH CARBON STEEL JIG SAW BLADES 5 PK
Product Details
Product Details
- Heavy duty: advanced construction for long life, even in tough professional applications
- Fast cuts: tooth shape and sharpness facilitate quick, straight cutting in wood
- Versatile: features a universal tang
- Reverse tooth construction prevents top splinters when cutting in wood
- Designed and built to handle heavy-duty jobs
Specifications
- Application:
- Cutting
- Blade Length (in):
- 3-1/8
- Blade Material:
- High Carbon Steel
- Blade Type:
- Circular Saw
- Color Finish Name:
- Silver
- Height:
- 1/10
- Length:
- 1-3/4
- Package Quantity:
- Pack of 5
- Teeth Per Inch:
- 8
- Tool Type:
- Jig Saw Blade
- Type:
- APADTB600CH
- UPC:
- 045242136551
- Weight:
- 0.035
- Width:
- 5-1/2