This product requires certification to purchase.

3-1/2 HOLE DOZER with CARBIDE TEETH

Milwaukee®

HOLE DOZER™ 3-1/2 HOLE DOZER with CARBIDE TEETH

  • Fast #
  • Part #M49560738
  • Item #7740405
  • Manufacturer Part #49-56-0738
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 3-1/2 HOLE DOZER with CARBIDE TEETH

  • Fast #
  • Part #M49560738
  • Item #7740405
  • Manufacturer Part #49-56-0738
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Tungsten carbide tipped for long life
  • Aggressive tooth form for fast cutting
  • Wide, angled and offset slots for easy plug access
  • Milwaukee carbide tipped hole saws provide long life and faster cutting in cement board, ceramic tiles, fiberglass and wood products
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
3-1/2 in
Blade Material:
Carbide
Collection:
HOLE DOZER™
Depth:
4-9/10
Diameter:
3-1/2
Drill Bit Type:
Hole Saw
Height:
4-19/100
Length:
2
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
7/16
Teeth Per Inch:
4
Tool Type:
Hole Saw
Type:
M49563503
UPC:
045242504244
Weight:
1-1/2
Width:
4-19/100