3-1/2 in. Core and Masonry Drill Bit
3-1/2 in. Core and Masonry Drill Bit
Product Details
Product Details
- Up to 10X life vs. black oxide
- RED HELIX™ design for Rapid Chip Removal™
- 135° split point for precision start no walking
- CHIP BREAKER™ decreased heat buildup
- Secure Grip™ - prevents bit from slipping in chuck
- Metric sizing
Specifications
- Bit Diameter(s) (In):
- 3-1/2 in
- Bit Sizes:
- 3-1/2 in
- Drill Bit Type:
- Core, Masonry
- Drilling Depth (in):
- 10 in
- Length:
- 10
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Shank Style:
- Threaded
- UL Listed:
- No
- UPC:
- 452423569662