3-2/25 in. Measuring Tape
3-2/25 in. Measuring Tape
Package Quantity Info:
Each: 1 Inner Pack: 5.00 Case: 20.00 Pallet: 768.00-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brightest, clearest measuring
- 100 lumens LED output
- 25ft compact wide blade magnetic tape measure with rechargeable 100L light
- Impact resistant lens & frame
- Up to 15 ft of reach
- Anti-tear coating reinforces the first 6 in. of the tape blade
- Finger stop technology provides greater control of your measurements
- Magnetic hook holds to EMT & steel studs
- USB rechargeable battery provides 2.5 hours of continuous run-time
- Limited lifetime warranty
Documents
Specifications
- Case Material:
- Plastic, Rubber
- Coating:
- Anti-tear
- Color Finish Name:
- Red, Black
- GSA Approved:
- No
- Height:
- 3-7/8 in
- Length:
- 3-2/25 in
- Material:
- Steel, Plastic
- Material Type:
- ABS
- Number of Tools Included:
- 1
- Size:
- 30 ft
- Tool Type:
- Measuring Tape
- UPC:
- 045242587537
- Weight:
- 1.28 lb
- Width:
- 2-1/20 in