3-37/50 x 1.5 in. Plier
3-37/50 x 1.5 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Torque lock faster setup and more force for locking tools
- Curved jaw maximizes pressure points for any bolt, nut or locking tool application
- Control release fast, easy, one-handed release
- Hardened jaws better grip force on jobsite material
- Rust protection: increases tool life by reducing corrosion
- Overmold grips: durable and comfortable
Specifications
- Color Finish Name:
- Silver
- Height:
- 1-1/10
- Jaw Capacity (in):
- 1.5 in
- Length:
- 3-37/50
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Locking Pliers
- UPC:
- 045242324972
- Weight:
- 1
- Width:
- 3-1/2