3/4 x 1-11/16 in. Annular Cutter
3/4 x 1-11/16 in. Annular Cutter
Product Details
Product Details
- Dual alternating tooth geometry: double bevel and flat teeth cut more aggressively and boost chip ejection
- 15% Faster cutting: thinner wall construction displaces less material
- Long lasting: Proprietary steel with three hardness zones reduces breakage and extends bit life
- Versatile design: One centering and ejecting pin size works for all 2" depth cutters
- Multipurpose 3/4" Weldon shank: Works with most magnetic drill presses and large magnetic presses with the right sized arbor
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 1-11/16 in
- Blade Material:
- Steel
- Coating:
- Black Oxide
- Cutting Capacity:
- 2 in
- Depth:
- 3-193/500
- Diameter:
- 1-11/16
- Drill Bit Type:
- Hole Saw
- Drilling Depth (in):
- 2 in
- Height:
- 1-86/125
- Length:
- 3-193/500
- Material:
- High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 3/4
- Tool Type:
- Annular Cutter
- UPC:
- 045242208050
- Weight:
- 0.56
- Width:
- 1-86/125