3-53/100 in. Opening Tool for MXF500 & MXF501 Drum Machine
3-53/100 in. Opening Tool for MXF500 & MXF501 Drum Machine
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed for penetrating clogs and getting water flowing
- Interlocking cable connectors with Pin key release
- Steel construction
- From 4 in. up to 8 in. pipes
- Works with Milwaukee 5/8 in. & 3/4 in. drum cable
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- Rust Guard™ plating to reduce corrosion
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- MXF500, MXF501
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 4 in - 8 in
- Height:
- 2-2/5
- Length:
- 3-53/100
- Material:
- Stainless Steel
- Product Type:
- Tool
- UL Listed:
- No
- UPC:
- 045242537167
- Weight:
- 0.531
- Width:
- 2-21/50