3-7/10 in. Tablet Mount for Milwaukee Modular Pipeline Inspection System
3-7/10 in. Tablet Mount for Milwaukee Modular Pipeline Inspection System
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated magnet for securing tablet
- Easily connects to reels for onboard viewing
- Compact design to fit in confined spaces
- 1.1 pounds
- Designed to work with tablets and other mobile devices
- Tilted base for easy viewing on flat surfaces
- Includes metal mounting plate that attaches to mobile device
Documents
Specifications
- Brand Model Compatibility:
- Milwaukee Modular Pipeline Inspecition Reels
- Color Finish Name:
- Black
- Height:
- 6-7/10 in
- Length:
- 3-7/10 in
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Product Type:
- Tablet Mount
- UPC:
- 045242551927
- Weight:
- 1.1 lb
- Width:
- 9-3/10 in