This product requires certification to purchase.

3 in. 8 TBH Carbide Abrasive Saw Blade

Milwaukee®

3 in. 8 TBH Carbide Abrasive Saw Blade

  • Fast #
  • Part #M49943005
  • Item #7688646
  • Manufacturer Part #49-94-3005
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

3 in. 8 TBH Carbide Abrasive Saw Blade

  • Fast #
  • Part #M49943005
  • Item #7688646
  • Manufacturer Part #49-94-3005
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 160 Pallet: 15680
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • General purpose cutting wheel for drywall, cement board, PVC, plastics, and others materials
  • Carbide grit improves cutting performance and extends the life of the blade
  • For use with Milwaukee M12 FUEL 3 in. cut off tool (2522)
  • Includes (1) Carbide abrasive wheel
  • 3/8 in. Arbor hole size
  • Maximum 20,000 RPM
  • Requires Certification

Specifications

Application:
General Purpose, Drywall, Cement Board, PVC, Plastic
Arbor Hole Size:
3/8 in
Blade Length (in):
3
Blade Material:
Carbide
Blade Type:
Circular Saw
Color Finish Name:
Black
Diameter:
3
Height:
3
Length:
3
RPM:
20000
Teeth Per Inch:
8
Tool Type:
Circular Saw Blade
UPC:
045242526222
Weight:
0.074
Width:
1/25