This product requires certification to purchase.

3 in. Thick Wall Core Bit

Milwaukee®

SDS-MAX™ 3 in. Thick Wall Core Bit

  • Fast #
  • Part #M48205145
  • Item #908646
  • Manufacturer Part #48-20-5145
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

SDS-MAX™ 3 in. Thick Wall Core Bit

  • Fast #
  • Part #M48205145
  • Item #908646
  • Manufacturer Part #48-20-5145
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Thick wall design
  • 3 in. diameter
  • Usable cutting depth 4-1/16 in.
  • Use with 12 in. or 18 in. spline adapter shanks (48-03-3564, 48-03-3565) and 12 in. or 18 in. SDS-Max adapter shanks (48-03-3572, 48-03-3573)
  • Use with 7-1/2 in. extension 48-95-6085
  • Use with guide plate 48-2-517 and centering pin 48-2-5199
  • Includes core body with guide plate & centering pin
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
3 in
Collection:
SDS-MAX™
Color Finish Name:
Silver
Depth:
3
Diameter:
3
Drill Bit Type:
Annular Cutter
Drilling Depth (in):
3 in
Height:
4
Length:
3
Material:
Steel
Number of Pieces:
1 Piece
Shank Size:
64
Tool Type:
Wall Core Bit
UPC:
045242106059
Weight:
3.36
Width:
3