3 PC 3/8 DRV EXT SET
3 PC 3/8 DRV EXT SET
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Optimized for use with 3/8" drive impact wrenches
- Made with forged impact steel for durability in high torque applications backed by our Lifetime Guarantee
- Dual hole design and groove for easier attachment
- Laser etched markings for easy identification
- Ball detent design for superior impact socket retention
- Lifetime Guarantee covers impact sockets and extensions only
- Meets ASME Industry Standards
- For use with Impact Sockets
- Laser etched part number
- 3/8" drive 3", 6", and 10" extensions for further reach
Specifications
- Bit Diameter(s) (In):
- 3/8 in
- Bit Length:
- 3
- Bit Sizes:
- 3/8 in
- Length:
- 10
- Material:
- Chrome Molybdenum Steel
- Number of Pieces:
- 3 Piece
- Product Type:
- Drive Extension
- Shank Style:
- Square
- Type:
- M49666714
- UPC:
- 045242581344