3 ROOT CUTTER F/ 7/8 SECTION
3 ROOT CUTTER F/ 7/8 SECTION
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 40-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
Product Details
Product Details
- Designed to cut through roots
- Interlocking cable connectors with pin key release
- Steel construction
- For 3" to 4" pipes
- Works with Milwaukee 7/8" sectional cable
- Works with Milwaukee M18 FUEL™ sewer sectional machine (2871-22) or other professional drain cleaning machines
- Rust Guard™ plating to reduce corrosion
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Depth:
- 3-11/20
- Height:
- 2-1/2
- Length:
- 3-11/20
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 3 in - 4 in
- Tool Type:
- Cutter
- Type:
- M48533832
- UL Listed:
- No
- UPC:
- 045242540556
- Weight:
- 0.35
- Width:
- 1-29/100