3 x 1-17/20 in. (Pack of 5) Knife Blade
3 x 1-17/20 in. (Pack of 5) Knife Blade
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 16000-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Round point blade corners minimize risk of cutting injury and damage to package contents
- Micro Carbide deposited metal delivers longer life than standard carbon blades
- Precision grind process removes the burr from cutting edge for cleaner cuts
- Made in the USA
Specifications
- Application:
- Cutting
- Blade Length (in):
- 3
- Blade Material:
- Metal
- Color Finish Name:
- Metallic
- Height:
- 3
- Length:
- 1
- Package Quantity:
- Pack of 5
- Tool Type:
- Knife Blade
- UPC:
- 045242286942
- Weight:
- 0.07
- Width:
- 1-17/20