This product requires certification to purchase.

3 x 7-1/4 in. Pocket Knife

Milwaukee®

3 x 7-1/4 in. Pocket Knife

  • Fast #
  • Part #M48221940
  • Item #7264025
  • Manufacturer Part #48-22-1940
5 out of 5 Customer Rating
Brand image
Milwaukee®

3 x 7-1/4 in. Pocket Knife

  • Fast #
  • Part #M48221940
  • Item #7264025
  • Manufacturer Part #48-22-1940
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 72 Pallet: 3456
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Reversible wire-form belt clip
  • Lanyard hole
  • Lock back design
  • Ergonomic glass-filled nylon handle
  • Requires Certification

Documents


Specifications

Application:
Pipe Fitting
Blade Length (in):
3
Blade Material:
Stainless Steel
Color Finish Name:
Silver
Handle Material:
Nylon
Handle Type:
Ergonomic
Height:
1-1/2
Length:
7-1/4
Number of Blades:
1
Number of Pieces:
1 Piece
Tool Type:
Pocket Knife
UPC:
045242486519
Weight:
0.4
Width:
7-1/4