This product requires certification to purchase.

3 x 7-1/4 in. Utility Knife Blade 50 Piece

Milwaukee®

3 x 7-1/4 in. Utility Knife Blade 50 Piece

  • Fast #
  • Part #M48221954
  • Item #4636508
  • Manufacturer Part #48-22-1954
5 out of 5 Customer Rating
Brand image
Milwaukee®

3 x 7-1/4 in. Utility Knife Blade 50 Piece

  • Fast #
  • Part #M48221954
  • Item #4636508
  • Manufacturer Part #48-22-1954
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Round point blade corners minimize risk of cutting injury and damage to package contents
  • Micro Carbide deposited metal delivers longer life than standard carbon blades
  • Precision grind process removes the burr from cutting edge for cleaner cuts
  • Made in the USA
  • Requires Certification

Specifications

Application:
General Purpose
Blade Length (in):
3
Blade Material:
Metal
Blade Thickness (in):
0.03
Blade Type:
Utility
Color Finish Name:
Metallic
Height:
1-1/4
Length:
7-1/5
Package Quantity:
Piece of 50
Tool Type:
Knife
UPC:
045242287000
Weight:
0.5
Width:
7-1/4