30PC METRIC & SAE COMBINATION WRENCH SET WITH PACKOUT ORGANIZER
30PC METRIC & SAE COMBINATION WRENCH SET WITH PACKOUT ORGANIZER
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 25% More Torque
- Max Bite™ Open End Grip
- Comfortable I-Beam Handle Design
- Most Versatile Durable Modular Storage System
- Ink-Filled Size Labeling
- 15° Offset 12pt Box End
- Compartments Labeled with Wrench Size for Easy Organization
- Color Coded Trays for Easy Parts Identification
- Combination Wrenches are backed by a Lifetime Guarantee
- PACKOUT™ Organizer is backed by a Limited Lifetime Warranty
Documents
Specifications
- Color Finish Name:
- Silver
- Height:
- 4-3/5
- Length:
- 15-1/5
- Maximum Capacity:
- 1 in
- Number of Pieces:
- 30 Piece
- Number of Tools Included:
- 30
- Tool Type:
- Combination Wrench Set
- Type:
- M48229485
- UPC:
- 045242824144
- Weight:
- 9.4
- Width:
- 19-7/10
- WrenchType:
- Combination