This product requires certification to purchase.

3/32 in - 1/4 in. x 1/4 x 1/4 in. Hex Twist and Driver 55 Piece

Milwaukee®

3/32 in - 1/4 in. x 1/4 x 1/4 in. Hex Twist and Driver 55 Piece

  • Fast #
  • Part #M48324014
  • Item #7187058
  • Manufacturer Part #48-32-4014
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

3/32 in - 1/4 in. x 1/4 x 1/4 in. Hex Twist and Driver 55 Piece

  • Fast #
  • Part #M48324014
  • Item #7187058
  • Manufacturer Part #48-32-4014
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Optimized shock zone geometry absorbs peak torque and prevents breaking
  • Custom machined tip prevents stripping and reduces wobble
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes 55-pieces
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
3/32 in - 1/4 in
Color Finish Name:
Silver
Drill Bit Type:
Twist, Driver
Length:
15-3/7 in
Magnetic:
Yes
Material:
High Speed Steel
Number of Pieces:
55 Piece
Shank Size:
1/4 in
Shank Style:
Hex
UPC:
045242478705