This product requires certification to purchase.

3/32 x 3/32 x 1/4 in. 3-Flat Jobber 2 Piece

Milwaukee®

3/32 x 3/32 x 1/4 in. 3-Flat Jobber 2 Piece

  • Fast #
  • Part #M48892712
  • Item #4202356
  • Manufacturer Part #48-89-2712
4.9 out of 5 Customer Rating
Brand image
Milwaukee®

3/32 x 3/32 x 1/4 in. 3-Flat Jobber 2 Piece

  • Fast #
  • Part #M48892712
  • Item #4202356
  • Manufacturer Part #48-89-2712
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 67500
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Extreme durability: thicker web provides greater strength and longer life
  • Fast, accurate drilling: 135° split point tip starts on contact to prevent walking, while the parabolic flute clears chips fast
  • Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck
  • Versatile: reduced shank diameter for use in 3/8 in. chucks
  • Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/32 in
Bit Sizes:
3/32 in
Coating:
Black Oxide
Color Finish Name:
Silver
Depth:
3/32
Drill Bit Type:
Jobber
Drilling Depth (in):
1-1/4 in
Height:
6
Length:
3/32
Magnetic:
No
Number of Pieces:
2 Piece
Shank Size:
1/4
Shank Style:
3-Flat
UPC:
045242166756
Weight:
0.02
Width:
3/32