3/4 HOLE DOZER WITH CARBIDE TEETH HOLE SAW
3/4 HOLE DOZER WITH CARBIDE TEETH HOLE SAW
Product Details
Product Details
- Milwaukee carbide teeth technology
- 4 TPI carbide teeth design gives best durability and longest life in extreme applications
- Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
- Plug-Jack T-slot’s enhance user productivity by providing best access and leverage to remove material slugs
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 3/4 in
- Blade Material:
- Carbide
- Depth:
- 2-13/100
- Height:
- 3/4
- Length:
- 2-1/8
- Number of Pieces:
- 1 Piece
- Teeth Per Inch:
- 4
- Tool Type:
- Blade
- Type:
- M49560702
- UPC:
- 045242503971
- Weight:
- 0.065
- Width:
- 3/4