3/4 in. Close Quarter Tubing Cutter
3/4 in. Close Quarter Tubing Cutter
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1728-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Milwaukee® Close Quarters Tubing Cutters are optimized for tough cuts in tight spaces. The compact design allows access to the tightest spaces.
- Chrome rollers deliver best in class rust protection while integrated weep holes allow water to drain from the tool.
- Directional grip allows better handling and quick identification of swing direction for easy use.
- Replaceable Blade
- Available in 1/2", 3/4", and 1" sizes.
- Replaceable blade
Specifications
- Application:
- Copper Tubing
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cutting Capacity:
- 3/4 in
- GSA Approved:
- No
- Handle Material:
- Plastic
- Handle Type:
- Palm
- Height:
- 1-1/10 in
- Length:
- 2-2/5 in
- Material:
- Aluminum
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Origin:
- Global
- Tool Type:
- Tubing Cutter
- UPC:
- 045242472499
- Weight:
- 0.2 lb
- Width:
- 2-2/5 in