3/4 in. x 100 ft. Drain Snake
3/4 in. x 100 ft. Drain Snake
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial steel spring
- Interlocking cable connectors with Pin key release
- Steel connectors
- Stainless steel release Pin and spring
- All purpose wind
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- 2 Year cable warranty
Documents
Specifications
- Brand Model Compatibility:
- MX Fuel™ MXF500 and MXF501
- Cable Length (ft):
- 100 ft
- Diameter:
- 3/4 in
- End Connection 1:
- Coupler
- End Connection 2:
- Coupler
- End Connections:
- Coupler
- Fits Pipe Size:
- 3/4 in
- Length:
- 100 ft
- Material:
- Steel
- Number of Tools Included:
- 1
- Product Type:
- Drum Cable
- Size:
- 3/4 in x 100 ft
- Tool Type:
- Drum Cable
- UL Listed:
- No
- UPC:
- 045242539406
- Weight:
- 99.2 lb