This product requires certification to purchase.

3/4 in. x 25 ft. Drain Snake

Milwaukee®

3/4 in. x 25 ft. Drain Snake

  • Fast #
  • Part #M48532425
  • Item #8112206
  • Manufacturer Part #48-53-2425
5 out of 5 Customer Rating
Brand image
Milwaukee®

3/4 in. x 25 ft. Drain Snake

  • Fast #
  • Part #M48532425
  • Item #8112206
  • Manufacturer Part #48-53-2425
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Industrial steel spring
  • Interlocking cable connectors with Pin key release
  • Steel connectors
  • Stainless steel release Pin and spring
  • All purpose wind
  • Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
  • 2 Year cable warranty
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
MX Fuel™ MXF500 and MXF501
Cable Length (ft):
25 ft
Diameter:
3/4 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Drum Cable
UL Listed:
No
UPC:
045242539376
Weight:
24.8 lb