This product requires certification to purchase.

3/4 x 1/2 in. Annular Cutter 1 Piece

Milwaukee®

3/4 x 1/2 in. Annular Cutter 1 Piece

  • Fast #
  • Part #M49592050
  • Item #2029439
  • Manufacturer Part #49-59-2050
5 out of 5 Customer Rating
Brand image
Milwaukee®

3/4 x 1/2 in. Annular Cutter 1 Piece

  • Fast #
  • Part #M49592050
  • Item #2029439
  • Manufacturer Part #49-59-2050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0012
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
1/2 in
Coating:
Black Oxide
Depth:
3-193/500
Diameter:
1/2
Drill Bit Type:
Hole Saw
Height:
1/2
Length:
3-193/500
Material:
High Speed Steel
Number of Pieces:
1 Piece
Shank Size:
3/4
Tool Type:
Annular Cutter
UPC:
045242207749
Weight:
0.19
Width:
1/2