This product requires certification to purchase.

3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece

Milwaukee®

3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #M48203936
  • Item #918437
  • Manufacturer Part #48-20-3936
5 out of 5 Customer Rating
Brand image
Milwaukee®

3/4 x 3/4 x 3/4 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #M48203936
  • Item #918437
  • Manufacturer Part #48-20-3936
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MX4™ 4-cutter SDS Max rotary hammer drill bits with solid head carbide deliver up to 5x longer life in concrete with rebar
  • These Milwaukee® MX4™ 4-cutter drill bits are ideal for concrete with rebar and masonry applications
  • Breaker points for up to 20% faster drilling speeds
  • Rebar guards for increased durability in hard aggregate and rebar
  • Variable flutes for up to 15% more holes per battery charge
  • Reinforced flutes to avoid bit breakage
  • Wide flute entrance for increased faster dust removal
  • Wear mark indicators to indicate end of life
  • Centering tip of exact spot drilling
  • Complies with ANSI B212.15 Standard
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
3/4 in
Bit Length:
36
Bit Sizes:
3/4 in
Color Finish Name:
Silver
Depth:
3/4 in
Drill Bit Type:
Masonry
Drilling Depth (in):
30 in
Height:
36 in
Length:
3/4 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
3/4 in
Shank Style:
SDS-Max®
Tool Type:
Bit
UPC:
045242102129
Weight:
2.76 lb
Width:
3/4 in