3/4 x 3/4 x 9-1/2 in. SDS-Plus Masonry
3/4 x 3/4 x 9-1/2 in. SDS-Plus Masonry
Product Details
Product Details
- 4-cutter Carbide tip for long life in concrete and concrete with rebar applications
- Universal adapter fits most common dust extractor vacuums
- Replacement adapter available (48-20-2100)
- Use in SDS-Plus rotary hammers in rotary hammer mode
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/4 in
- Bit Sizes:
- 3/4 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry
- Height:
- 1-1/2
- Length:
- 14
- Material:
- Steel, Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 9-1/2
- Shank Style:
- SDS-Plus
- UPC:
- 045242506934
- Weight:
- 1.1
- Width:
- 5