This product requires certification to purchase.

3/4 x 5/8 in. Annular Cutter 1 Piece

Milwaukee®

3/4 x 5/8 in. Annular Cutter 1 Piece

  • Fast #
  • Part #M49590625
  • Item #2028194
  • Manufacturer Part #49-59-0625
5 out of 5 Customer Rating
Brand image
Milwaukee®

3/4 x 5/8 in. Annular Cutter 1 Piece

  • Fast #
  • Part #M49590625
  • Item #2028194
  • Manufacturer Part #49-59-0625
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Advanced tooth geometry cuts and cleans the material while drilling
  • Thin-wall design efficiently removes material for increased hole speed
  • For use in mild steel applications
  • Use with pin: 49-59-0011
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
5/8 in
Color Finish Name:
Red
Depth:
2-179/500
Diameter:
5/8
Drill Bit Type:
Hole Saw
Height:
5/8
Length:
2-179/500
Material:
Steel, High Speed Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Saw Type:
Annular
Shank Size:
3/4
Shank Style:
Weldon
Tool Type:
Annular Cutter
Type:
M49590625
UPC:
045242207510
Weight:
0.15
Width:
5/8