This product requires certification to purchase.

35-3/8 in. 24 TPI Compound Band Saw Blade

Milwaukee®

35-3/8 in. 24 TPI Compound Band Saw Blade

  • Fast #
  • Part #M48390538
  • Item #3875758
  • Manufacturer Part #48-39-0538
5 out of 5 Customer Rating
Brand image
Milwaukee®

35-3/8 in. 24 TPI Compound Band Saw Blade

  • Fast #
  • Part #M48390538
  • Item #3875758
  • Manufacturer Part #48-39-0538
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Fast cutting: precision-formed teeth create fast, clean cuts
  • Exceptional durability: Matrix II high-speed steel teeth excel in metal-cutting applications
  • Long life: alloy backing steel extends blade life
  • Versatile: designed for cutting common materials up to 5/32 in. thick and very hard materials 5/32 in. to 3/16 in. thick
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
35-3/8
Blade Material:
Bi-metal
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Color Finish Name:
Silver
Depth:
15-1/5
Height:
9/10
Length:
15-1/5
Material:
Alloy Steel
Teeth Per Inch:
24
Tool Type:
Band Saw Blade
Type:
M48390538
UPC:
045242201914
Weight:
0.29
Width:
7-1/20