This product requires certification to purchase.

35-3/8 x 1/2 in. 6/7 TPI Compact Extreme Thin Metal Band Saw Blade (3 Pack)

Milwaukee®

35-3/8 x 1/2 in. 6/7 TPI Compact Extreme Thin Metal Band Saw Blade (3 Pack)

  • Fast #
  • Part #M48390619
  • Item #7794097
  • Manufacturer Part #48-39-0619
5 out of 5 Customer Rating
Brand image
Milwaukee®

35-3/8 x 1/2 in. 6/7 TPI Compact Extreme Thin Metal Band Saw Blade (3 Pack)

  • Fast #
  • Part #M48390619
  • Item #7794097
  • Manufacturer Part #48-39-0619
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1008
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Cuts more materials
  • Aggressive tooth design for 2X faster cuts in thick metals
  • 25% more cuts per charge
  • Variable TPI, cuts more materials
  • Requires Certification

Specifications

Application:
Band Saw Blade
Blade Length (in):
35-3/8
Blade Material:
Bi-metal
Blade Thickness (in):
0.02
Blade Type:
Band Saw
Blade Width (in):
1/2
Color Finish Name:
Silver
Length:
35-3/8
Material:
Bimetal
Number of Tools Included:
3
Package Quantity:
Pack of 3
Teeth Per Inch:
12/14
Thickness:
0.02 in
Tool Type:
Band Saw Blade
UPC:
045242536429
Weight:
0.113
Width:
1/2