35 ft. x 1/4 in. Cable
35 ft. x 1/4 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 7 Pallet: 245-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Rust guard™ plating provides 20X more rust resistance
- Up to 3X longer life*: maintains shape, limits kinks
- Flexibility to maneuver, strength to clear
- Proprietary rust guard™ plating process delivers best protection against corrosion
- Unique heat treating delivers higher strength steel
- Controlled torque limits breaking and kinks
- Best for use on 1-1/4 in. to 2-1/2 in. drain lines
- Compatible with Milwaukee cable head attachments w/ rust guard™ plating
- Best for use on 3/4" - 2" drain lines
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Diameter:
- 1/4
- Fits Pipe Size:
- 1/4 in
- Height:
- 1-13/20
- Length:
- 35
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drain Cleaner
- Size:
- 4.2 lb
- Tool Type:
- Drain Cleaner
- Type:
- M48532671
- UL Listed:
- No
- UPC:
- 045242482740
- Weight:
- 4.2
- Width:
- 9-1/2